Beli monitor samsung di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Samsung Essential Monitoratribut:
- Aspect Ratio: 16:9
- Color Gamut: 72% (NTSC 1976)
- Dimension With Stand (mm): 540.7 x 428.5 x 175.1
- Dimension Without Stand (mm): 540.7 x 320.4 x 36.2
- Panel Size (inch): 24
- Panel Type: IPS
- Power Input (V): 100-240
- Refresh Rate (Hz): 120
- Resolution: 1920x1080 (FHD)
- Response Time (ms): 5 (GTG)
- Viewing Angle H/V (°): 178/178
- Samsung Monitor Curved Full HD (Layar Display)atribut:
- Panel Size (inch): 24
- Aspect Ratio: 16:9
- Brightness (cd/m²): 250 (Typical)
- Build in Speaker: No
- Color Gamut: 72% (NTSC 1976)
- Dimension With Stand (mm): 547.8 x 416.3 x 214.0
- Dimension Without Stand (mm): 547.8 x 325.6 x 108.2
- Ergonomic Stand: No
- Panel Type: VA
- Ports: 1xD-Sub, 1xHDMI 1.4
- Power Input (V): AC 100~240
- Refresh Rate (Hz): 75
- Resolution: 1920x1080
- Response Time (ms): 4 (GTG)
- Screen Curvature: 1800R
- Vesa Mounting (mm): 75x75
- Samsung Smart Monitoratribut:
- Aspect Ratio: 0.6729166666666666
- Color Gamut (%): 72 (NTSC 1976)
- Color Support: Max 1B
- HDR: HDR10
- Panel Type: VA
- Refresh Rate (Hz): Max 60
- Resolution: 4K (3,840 x 2,160)
- Response Time (ms): 4 (GTG)
- Screen Size (inch): 32
- Samsung Monitor LED IPS (Layar Display)atribut:
- Panel Size (inch): 24
- Panel Type: IPS
- Panel Resolution: 1920x1080
- Aspect Ratio: 16:9
- PROLiNK Gigabit PoE Switch 8-PortDeskripsi:Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 8
- Switching Capacity: Up to 16G
- Power Supply (W): 150
- Ergotron HX Desk Monitor Arm with HD Pivot (Braket/Penyangga)Deskripsi:Samsung Odyssey G9 Compatibility The Samsung Odyssey G9 may require a proprietary VESA adapter bracket, which should be included in the G9's box, to attach to the HX arm's VESA Standard interface. Some variations of the Samsung Odyssey G9 are compatible with the standard HX Arm. It is recommended to check the display's weight and depth to determine the appropriate mount.Weight Capacity Suitable for monitors weighing between 28–42lbs (12.7–19.1kg) with a depth of 6inch–12inch (15–30cm) without the stand. For monitors with a depth of less than 8inch (20cm), the standard HX desk arm may also be considered.Design and Features The arm folds back over the base into a compact, retracted position, which is ideal for tucking under storage shelves or cabinets. It also has a portrait/landscape rotation with lockout. Streamlined cable management routes cables under the arm and within the extension.Mounting The desk clamp attaches to a surface edge from 0.4inch to 2.6inch (1.0 to 6.6cm) thick. The grommet mount attaches through surface holes.Movement Range The monitor can be turned 360° at the connection point of the arm and extension. Turning is restricted to 180° at the connection point of the extension and base. The tilt range is 15° backward and 5° forward.Mounting Standards VESA MIS-D, 75/100 (hole pattern = 100x100mm & 75x75mm).atribut:
- Capacity (kg): 12.7–19.1
- Depth Capacity (cm): 15–30
- Depth Capacity (inch): 6–12
- Lift (inch): 11.5
- Mounting Standard: VESA MIS-D, 75/100
- Pan (°): 180
- Rotation (°): 360
- Screen (inch): ≤49
- Tilt (°): 20
- Tilt Range Forward/Backward (°): 15/5
- VESA: MIS-D
- Samsung TV Smart Signage 4K UHDDeskripsi:- Operating Hour 24/7- Brightness 500 Nits- Non Glare Panel- Orientasi landscape/potrait- Wifi/LAN- Scheduling On/Off- Scheduling Content- Warranty 3 Years Part- Service dan Onsite + Magic Infoatribut:
- Brightness (cd/m²): 500
- Display Resolution: 4K UHD
- Display Resolution (pixels): 3840×2160
- Display Size (inch): 54.6
- Operating Time (hour): 24/7
- Screen Size (inch): 55
- Signal Input: 1 x DisplayPort (digital), 3 x HDMI (digital)
- LG Curve Monitor FHDDeskripsi:- Flicker safe: Yes- HDR 10: No- AMD FreeSync: FreeSync- Auto Input Switch: Yes- Colour Calibrated in Factory: No- Black Stabiliser: Yes- Dynamic Action Sync: No- FPS Counter: No- OSD Language: 18 countries (English, Germanic, French, Spanish, Italian, Swedish, Finnish, Portuguese, Portuguese(brazil), Polish, Russian, Greek, Ukrainian, Chinese, Traditional Chinese, Japanese, Korean, Hindi)Connectivity : - D-Sub: Yes (1ea) - HDMI: Yes (2ea) Version 1.4 - DisplayPort: No - Headphone out: Yesatribut:
- Brightness (typ.) (cd/m²): 250
- Color Bit: 8bit (6bit+FRC)
- Color Gamut (typ.): NTSC 72% (CIE1931)
- Contrast Ratio (typical): 3000:1
- Curvature: 1500R
- Display Size (inch): 31.5
- Panel Type: VA
- Refresh Rate (Hz): 100
- Resolution: 1920x1080
- Response Time (ms): 5 (GtG at Faster)
- Surface Treatment: Anti-Glare
- Tilt (°): -3.5 to 21.5
- Viewing Angle: (CR≥10) 178° (R/L), 178° (U/D): Yes
- Wall Mountable (mm): 100x100
- Samsung Digital Signage Touch Screen QM55B-T Series (Layar Display)atribut:
- Screen Size (inch): 55
- Resolution: 3840 x 2160
- Brightness: 500 nit (without Glass)
- Panel Technology: VA
- Audio Out: Stereo Mini Jack
- Color Gamut: 92% (DCI-P3, CIE 1976) %
- Contrast Ratio Dynamic: Mega
- Frequency (Hz): 50/60
- HDMI In: 3
- Operation Support: 24/7
- Pixel Pitch (HxV) (mm): 0.315 x 0.315
- Power Supply (V): 100 - 240 (AC)
- Response Time (m/s): 8
- Touchscreen: Yes
- Viewing Angle (°): 178/178 (H/V)
- Lenovo Monitor L27i-4A (Layar Display)atribut:
- Size Screen (inch): 27
- Resolution (Pixel): 1920x1080
- Pixel Pitch (mm): 0.311x0.311
- Brightness (cd/m²): 300
- Camera: None
- Color Gamut (%): 99 sRGB
- Dimensions (WxDxH) (mm): 181.8 x 612.3 x 474.4
- Microphone: None
- Power Consumption (W): 19.5 / 36 (Typical / Maximum)
- Side Bezel Width (mm): 2.3
- Video Connector: 2x HDMI 1.4, 1x VGA
- Logitech Wireless DesktopDeskripsi:SYSTEM REQUIREMENTS- Windows ® 7, Windows 8, Windows 10 or later - Chrome OS ™- Linux ® kernel 2.6+ - USB portTECHNICAL SPECIFICATION- Connection Type: Logitech non-unifying protocol (2.4GHz) with Nano USB receiver- Wireless Range: 10 meters / 33 feet- Software Support: Logitech SetPointKeyboard- Low-profile keys Adjustable keyboard height- Battery: 2 x AAA- Battery Life (non-rechargeable): 36 months- Dedicated Keys: 15 function keys accessible via the "fn" keyMouse- Connecting/Power: Power On/Off button- Sensor technology: Advanced optical tracking- Battery: 1 x AAA- Battery Life (non-rechargeable): 12 monthsPACKAGE CONTENTS- Keyboard - Mouse - Receiver wireless - User DocumentationPART NUMBER- PN: 920-007937atribut:
- Dimensions (HxWxT) (mm): Keyboard 137.5x435.5x20.5, Mouse 97.7x61.5x35.2, Nano Receiver 18.7x14.4x6.6
- Durability: 70 million keystrokes
- Actuation Distance (mm): 1.5
- Actuation Force (g): 45
- Total Distance (mm): Traveled 3.2
- Dell Wireless Keyboard & Mouseatribut:
- Connectivity Technology: Wireless 2.4Ghz
- Interface: USB Type A
- Wireless Receiver: USB Wireless Receiver
- Input Device: Keyboard
- Pointing Device: Mouse
- Button Mouse: 3
- TSC Printer Industrial Label Printeratribut:
- Resolution (dpi): 300 (12dots/mm)
- LCD: 4.3inch color display, 480 x 272 pixel; Resistive touch screen
- Max. Print Size (WxL) (mm): 104x11430
- Maximum Print Speed (mm/s): 305 (12\")
- Memory: 512MB Flash Memory, 256MB SDRAM
- Physical Dimension (mm): 276x326x502
- Power: Internal switching power supply. (Input) AC 100-240V, 4-2A, 50-60Hz, (Output) DC 5V, 5A; DC 24V, 7A; DC 36V, 1.4A; Total 243W
- Printing Method: Thermal Transfer and Direct Thermal
- Processor: 32-bit RISC CPU
- Ribbon Width (mm): 25.4 - 114.3
- EIKI Digital Large Interactive Display (Layar Display)atribut:
- Display: 4K HD DLED
- Touch Point: Up to 40
- Touch Accuracy (mm): ±1
- Sound (W): 20
- Logitech Wireless Desktop NanoDeskripsi:SIMPLE, QUICK, AND COLORFULWelcome concise and colorful accessories that will beautify your workspace. This space-saving keyboard and mouse combines smooth typing, browsing, and scrolling with the convenient wireless freedom you need to work comfortably, at home or on the go. KEYBOARDS THAT SAVE SPACEIts minimalistic shape packs all the buttons you need in a small space, leaving plenty of room for the compact mouse that comes with it. Its integrated support feet allow you to type comfortably the way you want. Ideal for tight spaces, this combo is easy for kids to use.COMPATIBLE MOUSE WITH VERY INTELLIGENT DESIGNThis compact wireless mouse features an ultra-smart design that's ideal for small hands. This mouse can be tucked into a laptop bag so you can work anywhere, whether you're right-handed or not. Equipped with smooth and accurate cursor control for easy navigation.WIRELESS FREEDOMA tiny USB receiver is already paired with your keyboard and mouse for plug-and-play connectivity. Works wireless up to a maximum of 10 meters1Wireless coverage may vary depending on environmental and computing conditions. with a strong and reliable USB 2.4 GHz receiver connection so you won't experience lags or drops.A STYLE THAT FITS YOUR TYPEChoose from tons of quirky color schemes and cute patterns. Concise and playful, this is a range of accessories that anyone looking for unique colors and contrasts can enjoy.MADE TO LONG LASTINGType for up to three years without having to replace the battery and use the mouse for up to a year before having to replace the battery. This keyboard is spill proof and made to last.atribut:
- Dimensions (LxWxH) (mm): Keyboard 288x139x21, Mouse 100x32x60, Nano Receiver 18.7x14.4x6.6
- Logitech Wireless Combo (Keyboard)Deskripsi:Keyboard kecil yang cerdas ini memiliki semua tombol standar sehingga Anda dapat menghemat banyak ruang tanpa melewatkan satupun. Koneksi nirkabel yang handal memungkinkan Anda bekerja atau bermain hingga 10 meter (33 kaki) jauhnya tanpa jeda atau terputus. Anda dapat menggunakannya berbulan-bulan tanpa repot mengganti baterai (24 bulan untuk keyboard dan 5 bulan untuk mouse). Keyboard kompak yang 36% lebih kecil dibandingkan keyboard standar namun masih memiliki semua tombol standar sehingga melakukan hal-hal yang Anda sukai menjadi lebih mudah dibandingkan sebelumnya. Jadi Anda dapat bekerja di lebih banyak tempat, seperti di sofa Anda yang nyaman. Membantu melindungi informasi Anda dengan mengenkripsi transfer data antara keyboard dan penerima sinyal dengan salah satu enkripsi data terbaik yang ada. Tanpa ruang di antara tombol menjadikannya kompak dan juga ramping. Pengaturan tak pernah lebih mudah dari ini, Anda hanya perlu memasang penerima sinyal nirkabel ke port USB dan mulai mengirim tweet, mengirimkan posting blog, dan berkirim-kiriman pesan instan dalam sekejap tanpa perlu software. Tombol-tombolnya tidak bersuara, sehingga Anda dapat mendengarkan lagu yang Anda putar dan bukan mendengar suara mengetik. - Persyaratan Sistem: Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10, port USB. - Isi Kemasan: Keyboard (K220), Mouse (M150), penerima sinyal USB, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Part Number: 920-006314
Daftar Harga monitor samsung Terbaru October 2026
| Samsung Essential Monitor | Rp2.499.900 |
| Samsung Monitor Curved Full HD (Layar Display) | Rp1.999.900 |
| Samsung Smart Monitor | Rp5.999.900 |
| Lenovo Monitor 24inch (Layar Display) | Rp1.699.900 |
| Samsung Monitor LED IPS (Layar Display) | Rp2.599.900 |
| AOC Monitor (Layar Display) | Rp1.799.900 |
| PROLiNK Gigabit PoE Switch 8-Port | Rp2.099.900 |
| Ergotron HX Desk Monitor Arm with HD Pivot (Braket/Penyangga) | Rp8.699.900 |
| Samsung TV Smart Signage 4K UHD | Rp25.999.900 |
| LG Curve Monitor FHD | Rp3.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/q4P111200940-1.jpg)

/iaP107043658-1.jpg)
/ciP111549450-1.jpg)
/P102084762-1.jpg)

/mbP112188803-1.jpg)


/jrP111550711-1.jpg)
/cnP111544455-1.jpg)



/r6P108902978-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series%20(HT)/76P103634258-1.jpg)
/P102173091-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)